M-System B3FR Field Configurable Two-Wire Transmitter

Representative image only.

M-System B3FR Field Configurable Two-Wire Transmitter

M-System | Mfr: B3FR/UL DEFAULT| Item: EW-68467-20

Get running faster—easy to program

$182.75USD / Each
$215.00USD / Each

$182.75USD / Each
$215.00USD / Each
Product Description

Key Features

  • 3 year warranty

More About this Item

M-System’s transmitters / signal conditioners are input configurable two-wire transmitters. The input type and range are easily programmable with internal DIP switches and front potentiometers.

3 Year Warranty
Specifications
  • Input typeRTD
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Power Supply (VDC)12 to 45
  • Height (in)4 11/64
  • Width (in)45/64
  • Depth (in)4 11/32
  • Height (cm)10.6
  • Width (cm)1.8
  • Depth (cm)11.1
  • DescriptionField Configurable Two-Wire Transmitter
  • Warranty3 Years
Reviews
Q&A