M-System B3VS/2-AA/UL Field Configurable Two-Wire Transmitter

Representative image only.

M-System B3VS/2-AA/UL Field Configurable Two-Wire Transmitter

M-System | Mfr: B3VS/2-AA/UL| Item: EW-68467-19

Get running faster—easy to program

$293.67USD / Each
$345.50USD / Each

$293.67USD / Each
$345.50USD / Each
Product Description

Key Features

  • The B3VS/2 houses two transmitters in the series’ standard enclosure, providing an economical solution for the most basic isolation applications
  • 3 year warranty

More About this Item

M-System’s transmitters / signal conditioners are input configurable two-wire transmitters. The input type and range are easily programmable with internal DIP switches and front potentiometers.

3 Year Warranty
Specifications
  • Max Input (mA)20
  • Min Input (mA)4
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Power Supply (VDC)12 to 45
  • Height (in)4 11/64
  • Width (in)45/64
  • Depth (in)4 11/32
  • Height (cm)10.6
  • Width (cm)1.8
  • Depth (cm)11.1
  • DescriptionField Configurable Two-Wire Transmitter
  • Warranty3 Years
Reviews
Q&A