M-System B3VS Single-Channel Two-Wire Transmitter; Loop Powered

Representative image only.

M-System B3VS Single-Channel Two-Wire Transmitter; Loop Powered

M-System | Mfr: B3VS/1-A/UL| Item: EW-68863-86

Get running faster—easy to program

$154.06USD / Each
$181.25USD / Each

$154.06USD / Each
$181.25USD / Each
Product Description

More About this Item

M-System’s transmitters / signal conditioners are input configurable two-wire transmitters. The input type and range are easily programmable with internal DIP switches and front potentiometers.

Specifications
  • Max Input (mA)20
  • Min Input (mA)4
  • Max Input ohms (ohms)250
  • Min Input ohms (ohms)0
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Height (in)4 11/64
  • Width (in)45/64
  • Depth (in)4 11/32
  • Height (cm)10.6
  • Width (cm)1.8
  • Depth (cm)11.1
  • DescriptionSingle-Channel Two-Wire Transmitter; Loop Powered
Reviews
Q&A