Mark-10 Test Frame with IntelliMESUR® Software, Single License, Vertical, 1.5 kN / 300 lbF

Representative image only.

Mark-10 Test Frame with IntelliMESUR® Software, Single License, Vertical, 1.5 kN / 300 lbF

Mark-10 | Mfr: F305-IM | Item: EW-67801-02

IntelliMESUR® software offers comprehensive force testing from basic tests to multistep sequencing

$10,150.00USD / Each
sign in for your price.

$10,150.00USD / Each
sign in for your price.

Buy It Together

Current Item

Mark-10 Test Frame with IntelliMESUR® Software, Single License, Vertical, 1.5 kN / 300 lbF
Mark-10 Test Frame with IntelliMESUR® Software, Single License, Vertical, 1.5 kN / 300 lbF
6780102

$10,150.00USD / Each
sign in for your price.
+ =
Total Price 10710.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB flash drive containing software installation files, USB dongle, USB cable, #10-32M medium hook, 5/16-18M large hook, #10-32F 2” diameter compression plate, #10-32 F/F coupler, 5/16-18M to #10-32F adapter, #10-32 x 3/4” set screw, #10-32 (2) hex nuts, Allen wrench set, and 100 to 240 VAC power supply and power cord with US plug.

Key Features

  • Virtually limitless applications—use for peel testing, wire tensile testing, compression spring testing, and much more!
  • Works with Series F force sensors to deliver ±0.2% of full-scale accuracy
  • Directly mount sensors to frames—no connecting cables required
  • Fast data collection—collects load and travel data at up to 1000 Hz
  • Save and create customized reports
  • Rigid and precise mechanical design
  • Solid-state upper and lower limit switches
  • Three-level user access protects settings and data
  • Standalone IntelliMESUR software
  • Vertical orientation
  • Force measurement to 1.5 kN / 300 lbF
  • 3 year warranty

More About this Item

Use these force test frames with IntelliMESUR control system to test the tensile strength and compression force in virtually every industry, from food packaging to aerospace manufacturing. The Series F digital force test frames work with Series F force sensors for force testing applications up to 2.2 kN (500 lbF). The sensors mount directly on the crosshead of the frame without any connecting cables.

All test frames feature IntelliMESUR software—select a test frame with a preconfigured 10.1" tablet control panel or standalone software for use with your own Windows® device. With IntelliMESUR software, you can create and run a wide range of basic and multistep tests such as limit testing to load, break, or distance; height measurement; load holding; and cycle testing. Easily create multistep tests by building on basic test wizards and combining any combination of steps to loop a sequence of steps. Perform individual runs or batches, and view data in graphical format or results tables. Quickly identify problematic samples using the Pass/Fail indicator. Use the solid-state upper and lower limit switches graduated in inch and mm scale as test limits or as test exceptions.

This fast and robust system collects load and travel data at up to 1000 Hz and allows up to 1,000,000 data points per run. Print or create a customized PDF report, including results, statistics, graphs, system and user information, and comments. Save individual runs and results with automatically generated file names, including the test name and time stamp to a USB drive or your computer.

Manually position the crosshead prior to a test or to obtain quick force and distance results. The FollowMe® crosshead positioning function allows using your hand as your guide to push and pull on the force sensor to move the crosshead. Rigid extrusion-based frames provide exceptional stiffness, ensuring accuracy; test frames and force sensors offer position accuracy of ±0.05 mm (±0.002") under any load, at any position. Field-upgradable test frame’s firmware and IntelliMESUR software ensure you always have the most up-to-date system.

A force sensor is required for operation. Please see the available options below.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)300
  • Capacity (kN)1.5
  • AccuracyLoad: test frame: ±0.1%; force sensor: ±0.1%
    Speed: ±0.2% of setting, virtually no variation with load
    Distance: ±0.05 mm (0.002"), factory-compensated at up to full load
  • Repeatability±0.03 mm (0.001") for limit switch
  • Sampling Rate20,000 Hz
  • OverloadMotor stops at 120% of full scale of the force sensor
  • Vertical Travel45.7 cm (18")
  • Travel Speed0.5 to 1100 mm/min (0.02 to 45 inches/min)
  • HousingRigid extrusion-based frames
  • Data OutputUSB
  • Max Operating Temperature (° F)95
  • Min Operating Temperature (° F)40
  • Max Operating RH (%)80
  • Weight (lbs)60
  • Height (in)29.875
  • Width (in)7.625
  • Depth (in)14.9375
  • Height (cm)75.8
  • Width (cm)19.3
  • Depth (cm)38
  • Power (Hz)50/60
  • Power (VAC)100 to 240
  • DescriptionTest Frame with IntelliMESUR® Software, Single License, Vertical, 1.5 kN / 300 lbF
  • Warranty3 years
Reviews
Q&A