Mojonnier 110V, centrifuge; 8 bottle capacity

Representative image only.

Mojonnier 110V, centrifuge; 8 bottle capacity

| Mfr: 308M - 115V/60HZ| Item: EW-17360-01

$14,680.00USD / Each

$14,680.00USD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

Use these centrifuges to perform acid hydrolysis for your fat analysis. Small centrifuge 17360-40 holds up to 8 Mojonnier flasks; large centrifuge 17360-45 holds up to 12 Mojonnier flasks.
Centrifuges are constructed of 319 aluminum and polished to a satin finish. Both models feature sealed manual brakes and safety switch. Easily mount external motor switch up to 6-ft away. Switch is enclosed in an explosion-proof and waterproof housing.

3 Month Warranty
Specifications
  • Max Speed (rpm)600
  • Max RCF x g100
  • Tube Capacity8 flasks
  • Height (in)12
  • Diameter (in)23
  • Height (cm)30.5
  • Diameter (cm)58
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionMojonnier 110V, centrifuge; 8 bottle capacity
  • Warranty3 month
Reviews
Q&A