Ohaus DFD25P500E1S Defender 2500 Drum Industrial Scale, 500lb x 0.1lb with i-DT25P Indicator

Representative image only.

Ohaus DFD25P500E1S Defender 2500 Drum Industrial Scale, 500lb x 0.1lb with i-DT25P Indicator

Ohaus | Mfr: DFD25P500E1S| Item: EW-11803-86

All-in-one scale makes weighing up to 2,500 pounds easy

$1,100.79USD / Each
$1,359.00USD / Each

for an additional
$206.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,100.79USD / Each
$1,359.00USD / Each

Buy It Together

Current Item

Ohaus DFD25P500E1S Defender 2500 Drum Industrial Scale, 500lb x 0.1lb with i-DT25P Indicator
Ohaus DFD25P500E1S Defender 2500 Drum Industrial Scale, 500lb x 0.1lb with i-DT25P Indicator
1180386

$1,100.79USD / Each
$1,359.00USD / Each
+ + =
Total Price 1575.04 ADD 3 ITEMS TO CART
Product Description

Includes

20 ft. indicator cord; AC adapter

Key Features

  • Easy to lift and roll, ensuring portability of the dual access ramp floor scale
  • Digital weight indicator has a backlit LCD for quick and easy-to-read results
  • Meet requirements of industrial environments using the indicator’s filtering levels
  • Applications include weighing, parts counting, checkweighing, accumulation, dynamic/display hold
  • Carbon steel treaded base with an epoxy paint finish to withstand heavy industrial use; Weigh items on base or across side rails for larger items
  • Four nickel-plated shear beam load cells for durable precision
  • Available in five models with the two base sizes: 30” x 30” and 36” x 36”
  • Weight capacities from 500 to 2500 pounds for greater flexibility
  • 1 year warranty

More About this Item

The portable and digital drum scale with stainless steel handles and durable wheels is easy to lift and roll to take it wherever it needs to go. Simply turn the scale on its side using its handles and then roll it to its destination using its two integrated polyurethane wheels. The scale with a mild steel treaded base features front and back access ramps, four load cells and a T32M digital indicator for a clear display of weight results.

For convenience, the handles, along with the scale’s stainless steel cord storage cleats that store the included 20 foot long indicator cord, fold flat to the side of the scale. The scale also comes with an AC adapter.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Capacity (lbs)500
  • Readability Dual Range0.1 lb
  • Platform Length (in)30
  • Platform Width (in)30
  • DescriptionDefender 2500 Drum Industrial Scale, 500lb x 0.1lb with i-DT25P Indicator
  • Warranty1 Year
Reviews
Q&A