Paired Glass Cuvettes w/PTFE Cover; Square, 10 mm, 3.5 mL, 2/Pk

Representative image only.

Paired Glass Cuvettes w/PTFE Cover; Square, 10 mm, 3.5 mL, 2/Pk

| Item: UX-83200-20

Glass cuvettes come with a guaranteed 82% transmission at 320 nm with a tolerance within +/- 1%

$144.00USD / Pkg of 2

$144.00USD / Pkg of 2
Product Description

Key Features

  • 3.5 mL capacity
  • 10 mm pathlength

More About this Item

Cuvettes come in matched pairs in standard, semimicro, or micro size, and can be ordered with either a cover of PTFE resin or a stopper of PTFE resin. All cuvettes have a 10-mm pathlength. All pairs are accurately matched to give the same value for the same solution within 1% tolerance. Glass cuvettes have a guaranteed 82% transmission at 320 nm.

Specifications
  • Max Capacity (mL)3.5
  • MaterialGlass
  • Percent of Transmission - Glass (Visible)Guaranteed 82% at 320 nm, tolerance within 1%
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionPaired Glass Cuvettes w/PTFE Cover; Square, 10 mm, 3.5 mL, 2/Pk
Reviews
Q&A