PEAK Scientific Solaris 10 Nitrogen Generator, 10 L/min; 110/230 VAC

Representative image only.

PEAK Scientific Solaris 10 Nitrogen Generator, 10 L/min; 110/230 VAC

PEAK Scientific | Mfr: 65-0001| Item: EW-86443-07

Safer and more convenient than pressurized cylinders or dewars

$14,355.00USD / Each

$14,355.00USD / Each
Product Description

Includes

3 m PTFE tubing, 1/4" compression fitting, and power cable.

Key Features

  • Compact, stackable system – maximize use of your laboratory
  • Color indicative LED light for status awareness at a glance
  • Compact, space-saving design to fit on your laboratory benchtop
  • Variable flow rate up to 10 L/min and pressure up to 100 psi
  • Produce nitrogen to 99.5% purity
  • 1 year warranty

More About this Item

The Solaris 10 generator utilizes membrane technology to meet the gas requirements for labs using ELSD with their HPLC, compact MS, or TLD reader instruments. It can operate at various flow rates up to 10 L/min, up to 99.5% purity, and adjustable outlet pressure to 100 psi. For labs without an additional air compressor, the Solaris 10 is recommended.

Solaris generators are the most advanced nitrogen generator on the market today – designed from the ground up to deliver maximum performance for labs that cannot afford to compromise. By design, Solaris XE is simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

1 Year WarrantyConformite Europeenne
Specifications
  • Hydrogen PurityUp to 99.9% N2
  • Outlet Port1 x 1/4" BSPP
  • Max Flow Rate (mL/min)10000
  • Max Air Pressure (psig)100
  • Height (in)6.1
  • Width (in)16.4
  • Depth (in)21.3
  • Height (cm)15.6
  • Width (cm)41.6
  • Depth (cm)54
  • Power (VAC)110 / 230
  • Power (Hz)50/60
  • DescriptionNitrogen Generator, 10 L/min; 110/230 VAC
  • Warranty1 year
Reviews
Q&A