RADNOR® Fire Retardant Jacket With Snap Front Closure, Green Cotton; Large

Representative image only.

RADNOR® Fire Retardant Jacket With Snap Front Closure, Green Cotton; Large

Radnor | Mfr: RAD64054962| Item: EW-78900-71

Self-extinguishing jackets protect employees from flames and sparks

$34.60USD / Each

$34.60USD / Each
Product Description

Key Features

  • Designed to self-extinguish when exposed to flame or thermal ignition sources
  • Ideal for light-duty welding
  • Constructed of 100% cotton; washable
  • Size: Large

More About this Item

The Radnor® lightweight flame-retardant cotton jacket protects against sudden flames and sparks. Jackets are constructed of 100% cotton fabric with snap fastener front. Fabric will not shrink or melt when exposed to flame or thermal ignition sources. Green color.

Specifications
  • Length (in)30
  • Length (cm)76.2
  • SizeLarge
  • MaterialCotton
  • ColorGreen
  • EmbroideredNo
  • DescriptionFire Retardant Jacket With Snap Front Closure, Green Cotton; Large
Reviews
Q&A