This item is now discontinued. Please browse similar items

Secomam Anthelie UV/Visible Light Spectrophotometer, 2 nm

Representative image only.
Secomam Mfr # 70ST0422 – Item # EW-83105-10
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.4%T at 200 nm
  • Source LampTungsten-Halogen
  • Min Wavelength (nm)190
  • Max Wavelength (nm)900
  • Wavelength Accuracy±1%
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)110
  • Min Photometric - Absorbance (A)0
  • Max Photometric - Absorbance (A)3
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)9999
  • Photometric Accuracy±0.005 A
  • DetectorSilicon photodiode
  • OutputRS-232
  • Display TypeLCD (2-line, 16-character)
  • DescriptionAnthelie UV/Visible Light Spectrophotometer, 2 nm
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat