Shimpo DT-107A-S12 Digital Contact Tachometer, LED Display, 12" Standard Wheel

Representative image only.

Shimpo DT-107A-S12 Digital Contact Tachometer, LED Display, 12" Standard Wheel

Shimpo | Mfr: DT-107A-S12| Item: EW-98807-37

Eliminate inaccurate measurements

$375.00USD / Each

for an additional
$288.25USD / Each
for an additional
$201.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$375.00USD / Each

Buy It Together

Current Item

Shimpo DT-107A-S12 Digital Contact Tachometer, LED Display, 12" Standard Wheel
Shimpo DT-107A-S12 Digital Contact Tachometer, LED Display, 12" Standard Wheel
9880737

$375.00USD / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

$201.00USD / Each
+
Shimpo FPM-6 Linear Speed Wheel, 6"
9880716

$35.00USD / Each
=
Total Price 611.00 ADD 3 ITEMS TO CART
Product Description

Includes

wheel, two cone adapters, one funnel adapter, one 3-1/2" (89 mm) extension shaft, carrying case, and 2 AA batteries.

Key Features

  • Rugged die-cast aluminum construction
  • Direct length measurement
  • Extensive speed range (0.10 to 25,000 rpm)
  • Large 5-digit display—choose either LCD or LED
  • Lengthy battery life (40 or 65 hours)
  • Large 10 test memory capacity (selectable to 5 minutes or more)
  • Total revolution display
  • Minimum shaft loading overspeed protection
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • RPM Accuracy (rpm)±0.06 rpm: 0.1 to 999.9 rpm±0.6 rpm: 1,000.0 to 9,999.9 rpm±0.006% of reading ± 1 digit (or 3 rpm max): 10,000 to 25,000 rpm
  • Display Type5-digit LED
  • MemoryLast 10 readings, min/max
  • Battery Life40 hours
  • Battery Type2 AA (included)
  • Length (InchShort)7 3/16
  • Height (in)1 13/16
  • Width (InchShort)2 3/8
  • Length (cm)18 19/64
  • Height (cm)4.6
  • Width (cm)6
  • DescriptionDigital Contact Tachometer, LED Display, 12" Standard Wheel
  • Warranty1 year
Reviews
Q&A