SNOL 7.2/1200 LSC01 Ceramic Chamber Furnace, 7.2 L, 120V

Representative image only.

SNOL 7.2/1200 LSC01 Ceramic Chamber Furnace, 7.2 L, 120V

| Mfr: SNOL 7.2/1200 LSC01 US| Item: EW-33859-58

Solid ceramic chamber provides unifrom heating up to 1300ºC

$4,850.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,850.00USD / Each

Buy It Together

Current Item

SNOL 7.2/1200 LSC01 Ceramic Chamber Furnace, 7.2 L, 120V
SNOL 7.2/1200 LSC01 Ceramic Chamber Furnace, 7.2 L, 120V
3385958

$4,850.00USD / Each
+ =
Total Price 5622.00 ADD 2 ITEMS TO CART
Product Description

Includes

power cord and plug.

Key Features

  • Partially exposed heating elements in the 1100°C and 1300°C units
  • Enclosed heating elements in the 900°C and 1200°C units
  • Low power consumption saves electricity
  • 1 year warranty

More About this Item

These highly accurate solid ceramic chamber furnaces are available in four sizes in each of four temperature ranges. A high-precision digital microprocessor controller fitted with self-tuning and manual PID settings makes temperature and other parameters easy to control. The breadth of this line makes it easy to find the furnace that is right for your applications and an optimal fit for scientific, educational, government, industrial, and material testing labs. Door opens sideways and has a safety switch.

1 Year Warranty
Specifications
  • Capacity (cu in)439
  • Capacity (Liters)7.2
  • Chamber Width (in)7 7/8
  • Chamber Height (in)5 1/8
  • Chamber Depth (in)11 13/16
  • Chamber Width (cm)20
  • Chamber Height (cm)13
  • Chamber Depth (cm)30
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Uniformity±10
  • Rise Time240
  • Overall Width (in)17 21/64
  • Overall Height (in)21 1/4
  • Overall Depth (in)22 41/64
  • Overall Width (cm)44
  • Overall Height (cm)54
  • Overall Depth (cm)57.5
  • DisplayDigital
  • Control TypePID
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCeramic Chamber Furnace, 7.2 L, 120V
  • Warranty1 Year
Reviews
Q&A