SNOL 8.2/1100 LHM01 Muffle Furnace, 8.2 , Upward Opening Door, 120V

Representative image only.

SNOL 8.2/1100 LHM01 Muffle Furnace, 8.2 , Upward Opening Door, 120V

| Mfr: SNOL 8.2/1100 LHM01 US| Item: EW-33859-08

Designed for a variety thermal processes up to 1300 °C.

$3,260.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,260.00USD / Each

Buy It Together

Current Item

SNOL 8.2/1100 LHM01  Muffle Furnace, 8.2 , Upward Opening Door, 120V
SNOL 8.2/1100 LHM01 Muffle Furnace, 8.2 , Upward Opening Door, 120V
3385908

$3,260.00USD / Each
+ =
Total Price 4032.00 ADD 2 ITEMS TO CART
Product Description

Includes

power cord and plug.

Key Features

  • One-piece chamber and ecological insulation provide high thermal efficiency
  • Low power consumption saves electricity
  • Short heating up/cooling down period for efficient process time
  • 1 year warranty

More About this Item

Using high quality thermoinsulation, ceramic hearth plates, and embedded heating elements on models up to 1100 °C (exposed on ceramic tubes on models up to 1300 °C) these furnaces provide excellent temperature stability and uniformity. Equipped with high-precision digital microprocessor controllers fitted with self-tuning and manual PID settings, they are an optimal fit for scientific, educational, government, industrial, and material testing labs.

1 Year Warranty
Specifications
  • Capacity (cu in)500
  • Capacity (Liters)8.2
  • Chamber Width (in)7 7/8
  • Chamber Height (in)5 1/4
  • Chamber Depth (in)11 13/16
  • Chamber Width (cm)20
  • Chamber Height (cm)13.3
  • Chamber Depth (cm)30
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Uniformity±10
  • Rise Time50
  • Overall Width (in)17 5/16
  • Overall Height (in)20
  • Overall Depth (in)24 1/2
  • Overall Width (cm)44
  • Overall Height (cm)51
  • Overall Depth (cm)62
  • DisplayDigital
  • Control TypePID
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMuffle Furnace, 8.2 , Upward Opening Door, 120V
  • Warranty1 Year
Reviews
Q&A