TBS SD-II-120-CP SD-II-120 Basic Slide Dryer, 30 to 70C; 120 VAC, 50/60 Hz

Representative image only.

TBS SD-II-120-CP SD-II-120 Basic Slide Dryer, 30 to 70C; 120 VAC, 50/60 Hz

TBS | Mfr: SD-II-120-CP| Item: EW-48577-51

A convenient way to rapidly dry slides

$2,800.00USD / Each

$2,800.00USD / Each
Product Description

Key Features

  • Lexan® front for easy viewing of samples
  • Thermal switch prevents dryer from overheating
  • Accommodates up to two slide stainer racks
  • 1 year warranty

More About this Item

This slide dryer is designed to quickly dry slides in a temperature-controlled environment. Convection system circulates heated air over the surface of the slides. Access the drying chamber through a hinged lid at the top. The lid features an opening at the top that accepts any standard laboratory thermometer. The air temperature can be controlled between 30 to 70°C. Indicator light remains on when dryer is in use. The heater shuts off automatically in the event the slide dryer overheats. Holds up to two standard staining racks.

See our wide variety of glass thermometer offerings or call our Application Specialists to order.

1 Year Warranty
Specifications
  • Internal Width (in)10 1/8
  • Internal Height (in)3
  • Internal Depth (in)4 3/4
  • Internal Width (cm)25.72
  • Internal Height (cm)7.62
  • Internal Depth (cm)12.07
  • Power (VAC)110 to 120
  • Power (amps)2
  • Power (Hz)50/60
  • DescriptionSD-II-120 Basic Slide Dryer, 30 to 70C; 120 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A