Texwipe TX49 Cleanroom Wipe, High-sorption, 9" x 9", 150/bag

Representative image only.

Texwipe TX49 Cleanroom Wipe, High-sorption, 9" x 9", 150/bag

Texwipe | Mfr: TX49| Item: EW-33677-43

Wipes are produced in a hands-free environment, decreasing the risk of contamination

$93.60USD / Bag of 150

$93.60USD / Bag of 150
Product Description

More About this Item

The Vertex manufacturing process cleans, converts, and packages wipes without hands touching them, ensuring consistently clean wipes. Wipers are manufactured in an ISO Class 3 environment and are suitable for a wide range of applications.

High-sorption wipes are 100% continuous-filament polyester knit fabric wipes that reduce the number of wipes needed to clean up a spill. Fabric structure provides a soft feel for use on delicate surfaces. Select from dry or prewetted with 70% IPA/30% DI solution.

Specifications
  • ComplianceISO Class 3
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionCleanroom Wipe, High-sorption, 9" x 9", 150/bag
Reviews
Q&A