Thermo Scientific 88880013 RT Touch Stirrer, Medium, 100-240 VAC; US Plug.

Representative image only.

Thermo Scientific 88880013 RT Touch Stirrer, Medium, 100-240 VAC; US Plug.

Thermo Scientific | Mfr: 88880013| Item: EW-86576-08

Low-profile, lightweight design with small footprint

$634.00USD / Each

$634.00USD / Each

Buy It Together

Current Item

Thermo Scientific 88880013 RT Touch Stirrer, Medium, 100-240 VAC; US Plug.
Thermo Scientific 88880013 RT Touch Stirrer, Medium, 100-240 VAC; US Plug.
8657608

$634.00USD / Each
+ =
Total Price 658.40 ADD 2 ITEMS TO CART
Product Description

Includes

two non-slip silicone plate covers (one black, one white). Power cord with plug (230 VAC includes cord set with plugs for China, Europe, and UK).

Key Features

  • Programmable digital control
  • Timer for rundown from 99 hours 59 minutes, or operate in continuous mode
  • 2 year warranty

More About this Item

These digital stirrers provide a strong magnetic coupling that ensures consistent stirring and a gradual start-up to prevent splashing. Durable, chemical-resistant polypropylene top and body are easy to clean. The brushless DC motor will not generate heat that might harm your samples. Digital speed control is adjustable from 30 to 2000 rpm. Available in two sizes to fit your labs needs.

Two year warrantyConformite Europeenne
Specifications
  • Top Plate Diameter (in)6 3/4
  • Top Plate Diameter (cm)17.15
  • Top Plate MaterialPolypropylene
  • Low Speed (rpm)30
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)4
  • Length (in)11
  • Width (in)8 1/4
  • Height (in)2 51/64
  • Length (cm)28
  • Width (cm)21
  • Height (cm)7
  • Plug TypeUS Standard
  • Power (VAC)120 / 240
  • DescriptionRT Touch Stirrer, Medium, 100-240 VAC; US Plug.
  • Warranty2 year
Reviews
Q&A