Thermo Scientific Lindberg TF55035A-1 Blue M Mini-Mite Tube Furnace, 16-Pt; 120V

Representative image only.

Thermo Scientific Lindberg TF55035A-1 Blue M Mini-Mite Tube Furnace, 16-Pt; 120V

Thermo Scientific | Mfr: TF55035A-1| Item: EW-33850-00

Compact, portable, and lightweight design make furnaces ideal for your benchtop

$4,320.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,320.00USD / Each

Buy It Together

Current Item

Thermo Scientific Lindberg TF55035A-1 Blue M Mini-Mite Tube Furnace, 16-Pt; 120V
Thermo Scientific Lindberg TF55035A-1 Blue M Mini-Mite Tube Furnace, 16-Pt; 120V
3385000

$4,320.00USD / Each
+ =
Total Price 5092.00 ADD 2 ITEMS TO CART
Product Description

Includes

type K thermocouple and 10-ft (3-m) power cord.

Key Features

  • Excellent temperature control prevents set point overshoot
  • 1 year warranty

More About this Item

These small, reliable tube furnaces meet the specific needs of educational, governmental, and industrial laboratories. Choose from furnaces with single set point or 16-segment programmable controllers.

All models feature microprocessor-based, self-tuning PID control to prevent overshooting of set temperature. As a safety precaution, power to the heating elements is cut off when the chamber temperature exceeds the set temperature or when the door is opened. Overtemperature protection is adjustable—set according to your application. The LED lets you view set temperature and actual temperature simultaneously.

Split hinge design permits convenient placement of the process tube (process tube not included—order separately). Chamber is insulated with energy-efficient Moldatherm® for quick heat up and cool down rates.

1 Year Warranty
Specifications
  • Min Temperature (° F)212
  • Max Temperature (° F)2012
  • Min Temperature (° C)100
  • Max Temperature (° C)1100
  • Temperature Uniformity± 1°C over 2-3/16" segment; ± 3°C over 3-5/16" segment
  • Overall Width (in)11
  • Overall Height (in)15
  • Overall Depth (in)16
  • Overall Width (cm)27.9
  • Overall Height (cm)538.48
  • Overall Depth (cm)40.6
  • Control Type16-segment
  • Power (VAC)120
  • Power (Hz)50/60
  • Heater Wattage (watts)800
  • Process Tube OD (in)1
  • Process Tube OD (mm)25
  • Process Tube Length (in)12
  • Process Tube Length (cm)30.5
  • DescriptionBlue M Mini-Mite Tube Furnace, 16-Pt; 120V
  • Warranty1 Year
Reviews
Q&A