Thermo Scientific STAR A122 Star A122 Conductivity Portable Meter

Representative image only.

Thermo Scientific STAR A122 Star A122 Conductivity Portable Meter

Thermo Scientific | Mfr: STARA1220| Item: EW-19704-45

Simple, accurate conductivity measurements

$869.40USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$869.40USD / Each

Buy It Together

Current Item

Thermo Scientific STAR A122 Star A122 Conductivity Portable Meter
Thermo Scientific STAR A122 Star A122 Conductivity Portable Meter
1970445

$869.40USD / Each
+ =
Total Price 1055.15 ADD 2 ITEMS TO CART
Product Description

Includes

Four AA alkaline batteries.

Key Features

  • Match range with selectable cell constant from 0.1 to 10.0K
  • Increase accuracy with selectable reading reference temperature of 20°C or 25°C
  • One-point manual or automatic calibration
  • Large LCD displays Conductivity along with temperature
  • Auto-Read™ function locks in stable reading
  • Nonvolatile memory holds up to 50 data points
  • IP67-rated housing
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A122 portable conductivity meter combines simplicity with accuracy. Large informative display shows conductivity or TDSreadings, temperature, meter mode, calibration information, and battery life. Simple button layout and on-screen messages help with calibration and setup menu choices. Waterproof and protected to take anywhere with an IP67-rated housing.

Auto-Read™ function locks in stable reading and nonvolatile memory holds up to 50 data points. Four AA batteries (included) provide over 2000 hours of operation. Universal power adapter sold separately to run meter on AC power.

Includes: four AA batteries

3 Year WarrantyIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Connections8-pin mini-DIN
  • Calibration1 point
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±0.5% FS ±1 LSD
  • Min TDS1 to 19,999 ppm
  • Dissolved Oxygen Accuracy±0.2
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)6.0325
  • Height (cm)23.1775
  • Width (in)2 3/8
  • Length (in)4 1/4
  • Height (in)9 1/8
  • Probe IncludedNo
  • DescriptionStar A122 Conductivity Portable Meter
  • Warranty3 year
Reviews
Q&A