Thermo Scientific STAR A212 Star A212 Ultra-Pure Conductivity Benchtop Meter Kit

Representative image only.

Thermo Scientific STAR A212 Star A212 Ultra-Pure Conductivity Benchtop Meter Kit

Thermo Scientific | Mfr: STARA2126| Item: EW-19704-26

Durability and dependability make it the ideal choice for every lab, every sample, every day

$2,296.35USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,296.35USD / Each

Buy It Together

Current Item

Thermo Scientific STAR A212 Star A212 Ultra-Pure Conductivity Benchtop Meter Kit
Thermo Scientific STAR A212 Star A212 Ultra-Pure Conductivity Benchtop Meter Kit
1970426

$2,296.35USD / Each
+
Environmental Express EC 2000 Benchtop Meter Kit
3541960

$1,336.00USD / Each
+ + =
Total Price 6051.45 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Multilanguage interface supports English, Spanish, French, Italian, German and Chinese
  • Meets all US Pharmacopoeia (USP) requirements
  • Selectable cell constant for use with 2- or 4-cell conductivity probes
  • Improved stability algorithm provides better measurement accuracy
  • Selectable reference temperature of 5, 10, 15, 20, or 25°C
  • Nonvolatle memory holds 2000 data points with time date stamp
  • Option of AC power or four AA batteries (sold separately)
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A212 conductivity, TDS, salinity, resistivity and temperature meter features an intuitive user interface with plain lauguage screen prompts. A large, backlit graphic LCD shows measurement and temperature along withelectrode ststus, time/date, sample ID, user ID and calibration data.

GLP-related features include 2000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.

Available as meter only, standard and ultrapure kit configurations.

Meter includes: Orion Conductivity probe, k=0.1, five x 60-mL bottles of 100 µS/cm standard, swing-arm electrode holder and universal power adapter.

3 Year WarrantyIP54 RatedISO9001:2000 Certified Supplier
Specifications
  • Meter TypeBenchtop
  • Display typeLCD
  • Connections8-pin mini-DIN
  • CalibrationUp to 5 points
  • Min Conductivity0 μS
  • Max Conductivity3000 mS
  • Conductivity Resolution0.0001, 0.001, 0.01, 0.1, or 1 μS; 0.01 or 0.1 mS; 0.01 S
  • Conductivity Accuracy±0.5% of reading
  • CellOrion Conductivity probe
  • Cell Constant0.1
  • Min TDS0 to 200 ppt
  • Min Salinity0 to 80 ppt
  • Resistivity Resolution2 Ω
  • Dissolved Oxygen Accuracy±0.5% of reading
  • Max Temperature (° C)110
  • Max Temperature (° F)230
  • Temperature compensationAutomatic or manual
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Width (cm)24.765
  • Height (cm)17.78
  • Width (in)9 3/4
  • Length (in)4 1/4
  • Height (in)7
  • DescriptionStar A212 Ultra-Pure Conductivity Benchtop Meter Kit
  • Warranty3 year
Reviews
Q&A