Thermo Scientific STAR A223 Star A223 DO Portable Meter Kit

Representative image only.

Thermo Scientific STAR A223 Star A223 DO Portable Meter Kit

Thermo Scientific | Mfr: STARA2235| Item: EW-53101-18

Durability and dependability make it the ideal choice for every sample, every day, anywhere

$2,362.50USD / Each

$2,362.50USD / Each

Buy It Together

Current Item

Thermo Scientific STAR A223 Star A223 DO Portable Meter Kit
Thermo Scientific STAR A223 Star A223 DO Portable Meter Kit
5310118

$2,362.50USD / Each
+ =
Total Price 3654.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Multilanguage interface supports English, Spanish, French, Italian, German and Chinese
  • Choose between RDO optical probe and polarographic probe
  • Directly measure in mg/L (ppm) or % saturation
  • Automatic temperature, barometric pressure abd salinity corrections
  • Nonvolatile emeory holds up to 1000 data points with time date stamp
  • Four AA batteries provide 800 hours of field use, or order optional AC adpater for lab use
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A223 dissolved oxygen meter offers the option of RDO optical probes or traditional polarographic probes. Meter features an intuitive user interface with plain language screen prompts. A large, backlit graphic LCD shows measurement with temperature, along with electrode status, time/date stamp, sample ID, user ID, and calibration data.

GLP related features include 1000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.

Available as meter only or kit configurations.

Meter includes: RDO optical probe, protective armor with electrode holder, hard carrying case, and four AA batteries.

3 Year WarrantyIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Connections9-pin mini-DIN
  • Min Dissolved Oxygen0 to 90 ppm; 0 to 500% saturation
  • Dissolved Oxygen Accuracy±0.1% + 1 digit
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery4 AAA (included)
  • Width (cm)10.795
  • Height (cm)6.0325
  • Width (in)4 1/4
  • Height (in)2 3/8
  • Probe IncludedYes
  • DescriptionStar A223 DO Portable Meter Kit
  • Warranty3 year
Reviews
Q&A