TPI Digital Manometer, 15 to 48 in. H2O, Single Input

Representative image only.

TPI Digital Manometer, 15 to 48 in. H2O, Single Input

TPI | Mfr: 615| Item: UX-42500-20

Replace messy U-tubes (water column manometers) and expensive pressure gauges with digital manometers

$187.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$187.00USD / Each

Buy It Together

Current Item

TPI Digital Manometer, 15 to 48 in. H2O, Single Input
TPI Digital Manometer, 15 to 48 in. H2O, Single Input
4250020

$187.00USD / Each
+
TPI 605 Digital Vacuum Gauge, 12000 to 15 micron
4250018

$132.00USD / Each
+ =
Total Price 490.40 ADD 3 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Measure pressure of air and natural gas Auto power off after 40 minutes
  • 3 year warranty

More About this Item

Applications include adjusting appliance regulators, setting delivery pressures, leakage "shut-in" tests, regulator adjustments for pressure and lock-up tests, tests for leaks in low-pressure gas systems , isolate difficult pressure problems on natural gas and propane systems, test pressure switch operation on a 2-stage gas furnace in both positive and negative pressures, static pressures in air ducts for air balancing, and checking air filters by measuring pressure drop

3 Year Warranty
Specifications
  • Accuracy±0.5% of reading + 5 digits
  • Min Pressure (in WC)-15
  • Max Pressure (in WC)48
  • Min Temperature (° F)32
  • Max Temperature (° F)104
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)60
  • Process Connection1/4" hose barb
  • Unit Of Measurementmm Hg, " Hg, kPa, mBar, psi, " WC, mm WC
  • Display4-digit LCD
  • Battery Type1 9V (included)
  • Media CompatibilityAir and natural gas
  • Resolution0.001" WC
  • DescriptionDigital Manometer, 15 to 48 in. H2O, Single Input
  • Warranty3 year
Reviews
Q&A