Traceable 7600 Wi-Fi Data Logger Kit with Smart Temperature Vaccine Bottle Probe, Door Sensor, and 1 Year Premium TraceableLIVE® Cloud Service Subscription
Traceable 7600 Wi-Fi Data Logger Kit with Smart Temperature Vaccine Bottle Probe, Door Sensor, and 1 Year Premium TraceableLIVE® Cloud Service Subscription
Stay connected to your critical environment measurements no matter where you are—get email, text, and push notifications to your internet-connected device
Plug-and-Play Smart Probes store calibration and measurement limits for quick set-up
... READ MORE
Traceable 7600 Wi-Fi Data Logger Kit with Smart Temperature Vaccine Bottle Probe, Door Sensor, and 1 Year Premium TraceableLIVE® Cloud Service Subscription
Traceable® Certificate†, one data logger, one vaccine bottle Smart Probe, one door sensor, mountable cradle, hook-and-loop adhesive strip, power supply and 1 Year Premium TraceableLIVE® subscription activation code.
Key Features
Plug-and-Play Smart Probes store calibration and measurement limits for quick set-up
When it’s time to recalibrate, easily swap the probe for a new one
Kits come with a temperature Smart Probe and a door sensor, and can support up to two of each
Smart Probes measure temperature and have built-in NIST calibration for quick setup and easy replacement
Intuitive touchscreen display
Simple, one-time setup only takes a few minutes
Enhance security with on-board measures including optional PIN protection to prevent tampering
Works with TraceableLIVE® cloud service for alerts, reporting, and configuration
Vaccine bottle Smart Probe and door sensor
Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory†
Start recording measurements quickly with these pre-made kits. They offer exciting features such as an intuitive touchscreen interface, enhanced PIN-based security, simple calibration with Smart Probes, door sensors to prevent accidental temperature excursions, faster setup, longer-lasting battery backup during power outages, support for 5 or 2.4 GHz Wi-Fi connections, and a cradle for mounting in place. Smart Probes are available in temperature bullet probe, bottle probe, or vaccine bottle probe to meet a variety of applications.
Once setup is complete a user can securely monitor parameters 24/7, control alarms remotely, view data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition, or calibration notice*.
The logger can be mounted on a wall or placed on a countertop with the optional cradle. The cable on the Smart Probes allows a door gasket to close on them for use in refrigerators or freezers.
Guaranteed to have at least one year of calibration remaining on certificate.
A TraceableLIVE® subscription is required for use. *Some features and functionalities are only available with a TraceableLIVE® premium subscription. †NIST calibration applies to Smart Probe only.
Specifications
Number of Channels4
Cloud ConnectedYes
Input TypeVaccine Bottle Smart Probe and Door Sensor
Max Temperature (° F)140
Min Temperature (° F)-58
Min Temperature (° C)-50
Max Temperature (° C)60
Temperature Resolution (° F)0.01
Temperature Resolution (° C)0.01
Temperature Accuracy (° C)±0.25 from -40.00°C to 60.00°C, otherwise ±0.5°C
System Requirements5 or 2.4 GHz Wif-Fi connection
AlarmRemote through TraceableLIVE®
Max Operating Temperature (° F)122
Min Operating Temperature (° F)32
Display TypeTouchscreen
Length (in)5 3/4
Height (in)1 7/32
Width (in)5 3/4
Length (cm)14.6
Height (cm)3.1
Width (cm)14.6
DescriptionWi-Fi Data Logger Kit with Smart Temperature Vaccine Bottle Probe, Door Sensor, and Compatible with TraceableLIVE® Cloud Service
Provided by our A2LA-accredited calibration laboratory
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately. Guaranteed to have at least one year of calibration remaining on certificate.