TSI 7515 Carbon Dioxide Meter, 0 to 5000 ppm

Representative image only.

TSI 7515 Carbon Dioxide Meter, 0 to 5000 ppm

TSI | Mfr: 7515| Item: EW-86384-05

Don’t let drift affect readings

$888.00USD / Each
sign in for your price.

for an additional
$242.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$888.00USD / Each
sign in for your price.

Buy It Together

Current Item

TSI 7515 Carbon Dioxide Meter, 0 to 5000 ppm
TSI 7515 Carbon Dioxide Meter, 0 to 5000 ppm
8638405

$888.00USD / Each
sign in for your price.
+ =
Total Price 1130.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Low-drift NDIR CO2 sensor for stable, accurate readings
  • Ergonomic, over-molded case design
  • Sampling function records multiple point measurements
  • 2 year warranty

More About this Item

Model 7515 is a cost-effective meter for carbon dioxide (CO2) measurements. Models 7525 and 7545 simultaneously measure and data log multiple parameters. Model 7525 measures CO2, temperature, humidity, and calculates dew point, wet bulb temperature and % outside air. Model 7545 adds carbon monoxide (CO).

The TSI™ IAQ-Calc™ CO2 Meter provides cost-effective CO2 measurements. The sampling function records multiple point measurements.

What's included: NIST-traceable certificate, carrying case, manual, and four AA batteries.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Min CO2 (ppm)0
  • Max CO2 (ppm)5000
  • CO2 Accuracy±3.0% of reading or ±50 ppm, whichever is greater
  • Operating Temperature40 to 113°F (5 to 45°C)
  • Powerfour AA batteries (included)
  • Height (in)7
  • Depth (in)1.7968
  • Width (in)3.3281
  • Height (cm)17.8
  • Depth (cm)4.4
  • Width (cm)8.4
  • Parameters MeasuredCO2
  • DescriptionCarbon Dioxide Meter, 0 to 5000 ppm
  • Warranty2 year
Reviews
Q&A