Unico Visible Spectrophotometers; 325 to 1000 nm Wavelength Range; RS232 Output

Representative image only.

Unico Visible Spectrophotometers; 325 to 1000 nm Wavelength Range; RS232 Output

Unico | Mfr: CP-IS12| Item: EW-83055-30

Get precise results

$2,824.00USD / Each

for an additional
$377.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,824.00USD / Each

Buy It Together

Current Item

Unico Visible Spectrophotometers; 325 to 1000 nm Wavelength Range; RS232 Output
Unico Visible Spectrophotometers; 325 to 1000 nm Wavelength Range; RS232 Output
8305530

$2,824.00USD / Each
+ + +
Cole-Parmer SP-200-UV Benchtop UV/Visible Spectrophotometer; 230 VAC, 50 Hz
9996868

$4,428.00USD / Each
$5,535.00USD / Each
+
NIST-Traceable Calibration; Spectrophotometer
1704501

$377.50USD / Each
+
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$4,376.00USD / Each
$5,470.00USD / Each
+
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth; 115 VAC
8307004

$9,832.50USD / Each
$13,110.00USD / Each
+ + +
Unico UV/Visible Spectrophotometer, 115 VAC, 60 Hz
8305910

$6,479.00USD / Each
=
Total Price 43466.50 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Save time and reduce errors with auto-zeroing
  • Maintain calibration and prevent damage with end-of-range stop on adjustment knob
  • Built-in filters automatically switch to accommodate wavelength settings
  • Narrow bandwidth with 4-cell convenience
  • Economical non-scanning general purpose spectrophotometer
  • 3 year warranty

More About this Item

Obtain accurate results for routine spectrophotometric analysis with these high-quality instruments for cost-conscious labs. Economical single-beam spectrophotometers are perfect for quantitative analysis using a wide variety of quality control protocols.

The bandwidth of these filter-based instruments produces precise response to transmittance changes for visible spectrum methods. Filters auto-adjust to ensure accuracy. Save time and improve efficiency with four-position cuvette holders (optional on model 83055-30).

Use RS-232 and USB ports for optional interfaces—directly to a printer or to a computer utilizing optional application software. Software facilitates standard curve creation and absorbance versus time graphs and includes a wavelength scanning feature.

Visible Spectrum Spectrophotometer (model 83055-30) has a small footprint for minimal bench space utilization. Optional four-position cell holders are available for either 10-mm or 50-mm pathlength cuvettes. Order optional power cable 83055-25 for 230 VAC operation; CE listed.

Includes a 7-ft. cord and dust cover. Also includes twelve 10-mm test tubes and a cuvette adapter.

3 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Stray Light<0.5%T at 340 nm, 400 nm
  • Source LampTungsten-Halogen
  • Bandwidth5.0 nm
  • Min Wavelength (nm)325
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)125
  • Min Photometric - Absorbance (A)0
  • Max Photometric - Absorbance (A)2
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)1999
  • DetectorSolid-state
  • OutputRS-232
  • Display TypeLCD (4-digit)
  • Power (VAC)115 / 230
  • DescriptionVisible spectrophotometers; 325 to 1000 nm wavelength range; RS232 output
  • Warranty3 year
Reviews
Q&A