Wika 111.10 2 2" Commercial Vacuum Gauge, 30 to 0" Hg, Lower Mount

Representative image only.

Wika 111.10 2 2" Commercial Vacuum Gauge, 30 to 0" Hg, Lower Mount

Wika | Mfr: 4252901| Item: EW-68433-04

Designed for long and reliable service

$30.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$30.00USD / Each
sign in for your price.

Buy It Together

Current Item

Wika 111.10 2 2" Commercial Vacuum Gauge, 30 to 0" Hg, Lower Mount
Wika 111.10 2 2" Commercial Vacuum Gauge, 30 to 0" Hg, Lower Mount
6843304

$30.00USD / Each
sign in for your price.
+ =
Total Price 209.75 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for for fluid medium
  • Ideal for compressed air sytems
  • 1 year warranty

More About this Item

Our standard pressure gauges are designed for long and reliable service under rugged conditions. Typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge and for many other applications where the measured media does not corrode brass.

1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale
  • Dial Size (in)2
  • Dial Size (mm)51
  • Min Pressure (PSI)0
  • Max Pressure (PSI)14.7
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)60
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Wetted MaterialsCopper alloy
  • CaseABS plastic
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" Hg
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2" Commercial Vacuum Gauge, 30 to 0" Hg, Lower Mount
  • Warranty1 year
Reviews
Q&A