Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 100 psi, Lower

Representative image only.

Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 100 psi, Lower

Wika | Mfr: 9834141| Item: UX-68432-32

$192.25USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$192.25USD / Each
sign in for your price.

Buy It Together

Current Item

Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 100 psi, Lower
Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 100 psi, Lower
6843232

$192.25USD / Each
sign in for your price.
+ =
Total Price 423.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Brass wetted parts
Specifically designed for the chemical and petroleum processing industries, WIKA 4-1/2" process gauges have the construction, materials, and engineering it takes to stand up to the toughest conditions around. These gauges are equipped with brass-wetted parts. It is engineered to deliver years of accurate service while withstanding vibration and a wide range of temperatures.

1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)67
  • Wetted MaterialsBrass
  • Casefiberglass-reinforced thermoplastic
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4.5" Process Pressure Gauge, 0 to 100 psi, Lower
  • Warranty1 year
Reviews
Q&A