Wika 4.5in Process Gauges - Brass Type 212.34

Brass wetted parts
Specifically designed for the chemical and petroleum processing industries, WIKA 4-1/2" process gauges have the construction, materials, and engineering it takes to stand up to the toughest conditions around. These gauges are equipped with brass-wetted parts. It is engineered to deliver years of accurate service while withstanding vibration and a wide range of temperatures.
$164.05USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy Dial Size (in) Max Pressure (PSI)
Availability Pricing
Wika 212.34 4.5 4.5" Process Vacuum Gauge, 30 to 0" Hg, Lower EW-68432-30 Mfr # 9834036
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 4.5 14.7
$164.05USD / Each
Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 15 psi, Lower EW-68432-31 Mfr # 9834117
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 4.5 15
$164.05USD / Each
Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 100 psi, Lower EW-68432-32 Mfr # 9834141
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 4.5 100
$164.05USD / Each
Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 160 psi, Lower EW-68432-33 Mfr # 9834150
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 4.5 160
$164.05USD / Each
Wika 212.34 4.5 4.5" Process Pressure Gauge, 0 to 1000 psi, Lower EW-68432-36 Mfr # 9834206
COMPARE
±0.5% full-scale (ANSI/ASME B40.1 Grade 2A) 4.5 1000
$164.05USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat