Wika 212.34 4.5 4.5" Process Vacuum Gauge, 30 to 0" Hg, Lower

Representative image only.

Wika 212.34 4.5 4.5" Process Vacuum Gauge, 30 to 0" Hg, Lower

Wika | Mfr: 9834036| Item: EW-68432-30

$192.25USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$192.25USD / Each
sign in for your price.

Buy It Together

Current Item

Wika 212.34 4.5 4.5" Process Vacuum Gauge, 30 to 0" Hg, Lower
Wika 212.34 4.5 4.5" Process Vacuum Gauge, 30 to 0" Hg, Lower
6843230

$192.25USD / Each
sign in for your price.
+ =
Total Price 423.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Brass wetted parts
Specifically designed for the chemical and petroleum processing industries, WIKA 4-1/2" process gauges have the construction, materials, and engineering it takes to stand up to the toughest conditions around. These gauges are equipped with brass-wetted parts. It is engineered to deliver years of accurate service while withstanding vibration and a wide range of temperatures.

1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)14.7
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)67
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Wetted MaterialsBrass
  • Casefiberglass-reinforced thermoplastic
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" Hg
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4.5" Process Vacuum Gauge, 30 to 0" Hg, Lower
  • Warranty1 year
Reviews
Q&A