Wika 232.34 4.5 4.5" Field Fillable Process Pressure Gauge, 0 to 30 psi, Lower

Representative image only.

Wika 232.34 4.5 4.5" Field Fillable Process Pressure Gauge, 0 to 30 psi, Lower

Wika | Mfr: 9834818| Item: EW-68432-39

Designed for chemical and petroleum processing industries

$214.50USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$214.50USD / Each
sign in for your price.

Buy It Together

Current Item

Wika 232.34 4.5 4.5" Field Fillable Process Pressure Gauge, 0 to 30 psi, Lower
Wika 232.34 4.5 4.5" Field Fillable Process Pressure Gauge, 0 to 30 psi, Lower
6843239

$214.50USD / Each
sign in for your price.
+ =
Total Price 445.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Specifically designed for the chemical and petroleum processing industries, WIKA process gauges have the construction, materials, and engineering it takes to stand up to the toughest conditions around. These gauges are equipped with stainless steel wetted parts. It is engineered to deliver years of accurate service while with-standing vibration, corrosive media and corrosive environments, and a wide range of temperatures.

Please Note: The gauges are field fillable, not factory filled.

1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)67
  • Wetted MaterialsStainless Steel
  • Casefiberglass-reinforced thermoplastic
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4.5" Filled Process Pressure Gauge, 0 to 30 psi, Lower
  • Warranty1 year
Reviews
Q&A