Wika 9691141 Standard Pressure Gauge, 0 to 100 psi, Back Mount, 2.5" dia, 1/4" NPT

Representative image only.

Wika 9691141 Standard Pressure Gauge, 0 to 100 psi, Back Mount, 2.5" dia, 1/4" NPT

Wika | Mfr: 9691141| Item: EW-68434-19

Provides long and reliable service under rugged conditions

$29.30USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$29.30USD / Each
sign in for your price.

Buy It Together

Current Item

Wika 9691141 Standard Pressure Gauge, 0 to 100 psi, Back Mount, 2.5" dia, 1/4" NPT
Wika 9691141 Standard Pressure Gauge, 0 to 100 psi, Back Mount, 2.5" dia, 1/4" NPT
6843419

$29.30USD / Each
sign in for your price.
+ =
Total Price 209.05 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accuracy of ± 3/2/3% full-scale
  • Center back mount process connection
  • Copper alloy wetted parts
  • 1 year warranty

More About this Item

Our Standard Pressure Gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, and many more applications where liquid and gases do not corrode brass. The accuracy of the gauges is ± 3/2/3% of span in all sizes and they are available from 30 psi to 5000 psi. Vacuum ranges and compound ranges are available upon request.

1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)60
  • Wetted MaterialsCopper alloy
  • CaseABS plastic
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), back
  • Unit Of Measurementpsi, kg/cm²
  • Displayanalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2.5" Standard Pressure Gauge, 0 to 100 psi, Back Mount
  • Warranty1 year
Reviews
Q&A