Wika 9851720 Low Pressure Capsule Gauge, 0 to 20 oz/sq in WC, 2.5" Dual Scale, 1/4" NPT(M)

Representative image only.

Wika 9851720 Low Pressure Capsule Gauge, 0 to 20 oz/sq in WC, 2.5" Dual Scale, 1/4" NPT(M)

Wika | Mfr: 9851720| Item: EW-68432-92

Accurately measuring pressures as low as 10 psi

$102.50USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$102.50USD / Each
sign in for your price.

Buy It Together

Current Item

Wika 9851720 Low Pressure Capsule Gauge, 0 to 20 oz/sq in WC, 2.5" Dual Scale, 1/4" NPT(M)
Wika 9851720 Low Pressure Capsule Gauge, 0 to 20 oz/sq in WC, 2.5" Dual Scale, 1/4" NPT(M)
6843292

$102.50USD / Each
sign in for your price.
+ =
Total Price 282.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for gaseous, dry, and non-aggressive media
  • Front zero adjustment
  • 1 year warranty

More About this Item

These low pressure gauges are extremely sensitive and highly accurate. The copper alloy capsule is designed to measure pressure and vacuum of gaseous media from as low as 15" H2O to 240" H2O (10 psi). An adjustment screw is located on the dial to re-zero the pointer if necessary. The finely polished nickel silver pinion gear and shaft of the movement ensure repeatable accuracy.

1 Year Warranty
Specifications
  • Accuracy±1.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (in WC)0
  • Max Pressure (in WC)34
  • Wetted MaterialsCopper alloy
  • Casesteel
  • Lens Materialacrylic
  • Process Connection1/4" NPT, lower
  • Unit Of Measurement" WC, oz/in²
  • Description2.5" Dual Scale Pressure Gauge, 34" WC and 20 oz/sqin
  • Warranty1 year
Reviews
Q&A