Wika DG-10-S Stainless Steel Digital Gauge ~ 0 to 7500 psi, 1/4" NPT(M)

Representative image only.

Wika DG-10-S Stainless Steel Digital Gauge ~ 0 to 7500 psi, 1/4" NPT(M)

Wika | Mfr: 50365622| Item: EW-68052-72

Durable process gauges offer precise pressure readings

$622.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$622.00USD / Each
sign in for your price.

Buy It Together

Current Item

Wika DG-10-S Stainless Steel Digital Gauge ~ 0 to 7500 psi, 1/4" NPT(M)
Wika DG-10-S Stainless Steel Digital Gauge ~ 0 to 7500 psi, 1/4" NPT(M)
6805272

$622.00USD / Each
sign in for your price.
+ =
Total Price 853.00 ADD 2 ITEMS TO CART
Product Description

Includes

2 AA batteries.

Key Features

  • Accuracy of ±0.25% best-fit-straight-line
  • 2 year warranty

More About this Item

Stainless steel digital pressure gauges feature a large seven-segment, four-digit LCD with bar graph for easy and quick pressure readings. Gauges have min/max readings and choice of units: psi, bar, or mPa. Pressure sensor is manufactured to provide high accuracy and long-term stability. Gauges up to 600 psi use ceramic sensor technology. Gauges 1450 psi and higher use thin film sensor technology. Optional rubber boot 68052-90 offers protection against rough use.

Two year warrantyConformite Europeenne
Specifications
  • Accuracy±0.25% BFSL
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Pressure (PSI)0
  • Max Pressure (PSI)7500
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (DegreeC)100
  • Wetted Materials316 SS
  • CaseStainless Steel
  • Lens MaterialPolyester film
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, bar, mPa
  • Display4-digit LCD, 0.43"H
  • Battery Type2 AA (included)
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionStainless Steel Digital Gauge ~ 0 to 7500 psi, 1/4" NPT(M)
  • Warranty2 year
Reviews
Q&A