Wika E-10 Explosion Proof Pressure Transmitter, 0 to 100 psig

Representative image only.

Wika E-10 Explosion Proof Pressure Transmitter, 0 to 100 psig

Wika | Mfr: 4365050| Item: EW-68446-63

$505.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$505.00USD / Each
sign in for your price.

Buy It Together

Current Item

Wika E-10 Explosion Proof Pressure Transmitter, 0 to 100 psig
Wika E-10 Explosion Proof Pressure Transmitter, 0 to 100 psig
6844663

$505.00USD / Each
sign in for your price.
+ =
Total Price 684.75 ADD 2 ITEMS TO CART
Product Description

Key Features

  • FEATURES
  • Explosion proof rating approvals
  • Available with 4-20mA 2-wire or 1-5 Volt, or 0.5-4.5 ratiometric 3-wire output signals (voltage output at an additional cost)
  • Engineered to meet the harsh demands of industrial applications
  • NACE approved wetted parts
  • Retrofits many existing applications
  • 2 year warranty
  • More About this Item

    These explosion proof pressure transmitters are specifically designed to meet the durability and performance requirements of industrial applications. These pressure transmitters feature an industry standard 4-20 mA 2-wire signal output, NEMA 4 (IP 67) weather protection, and are extremely resistant to pressure spikes, vibration, and moisture intrusion. The NACE approved wetted parts materials provide extra resistance against sulfide stress cracking when exposed to gases containing sulphur.

    Two year warranty
    Specifications
    • Accuracy±0.25% full-scale (BFSL)
    • Min Pressure (PSI)0
    • Max Pressure (PSI)100
    • Min Temperature (° F)-22
    • Max Temperature (° F)212
    • Min Temperature (° C)-30
    • Max Temperature (DegreeC)100
    • Wetted Materials316 SS, Elgiloy
    • Case316 SS
    • Process Connection1/2" NPT(M)
    • Battery Type10 to 30 VDC
    • Electrical Connections1/2" male conduit
    • Electrical termination6-ft (1.8-m) cable
    • Output4 to 20 mA (2-wire)
    • Enclosure RatingNEMA 4, IP67
    • Media CompatibilityGases and liquids compatible with wetted materials
    • DescriptionExplosion Proof Pressure Transmitter, 0 to 100 psig
    • Warranty2 year
    Reviews
    Q&A