Idex® Actuated Rotary Shear Switching Valves

Automated valves for rapid, consistent flow switching
  • Control either manually or remotely, with software or instrument
  • Operate at higher torque levels or very small flow paths
Automated rotary shear valves are designed for applications that require fast, consistent switching between flow streams. Connect valves to your PC or instrument via USB, BCD, serial port, or contact closure.

Use switching valves to switch one or more flow paths to a different destination. Nano scale models 02013-61 and 02016-04 deliver flow rates less than 100 µL/min. Use large bore models when flow rates are greater than 10 mL/min.
$2,284.00 - $8,400.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Description Flow Pattern Max Pressure (PSI)
Availability Pricing
Idex Actuated Switching Valve, 2-Position, 6-Port, 6000 psi, DuraLife®/SS; 1/EA EW-02013-59 Mfr # MXP7900-000
COMPARE
Actuated Switching Valve, 2-Position, 6-Port, 6000 psi, DuraLife®/SS; 1/EA 2-position, 6-port 6000
$2,822.00USD / Each
Idex Actuated Switching Valve, 2-Position, 6-Port, 15,000 psi, UltraLife™; 1/EA EW-02013-62 Mfr # MXT715-000
COMPARE
Actuated Switching Valve, 2-Position, 6-Port, 15,000 psi, UltraLife™; 1/EA 2-position, 6-port 15000
$2,658.00USD / Each
Idex Actuated Switching Valve, Bio, 2-Position, 6-Port, 5000 psi, PEEK; 1/EA EW-02016-05 Mfr # MXP9900-000
COMPARE
Actuated Switching Valve, Bio, 2-Position, 6-Port, 5000 psi, PEEK; 1/EA 2-position, 6-port 5000
$2,284.00USD / Each
Idex Actuated Switching Valve, 2-Position, 10-Port, 15K psi, UltraLife; 1/EA EW-02016-07 Mfr # MXT715-102
COMPARE
Actuated Switching Valve, 2-Position, 10-Port, 15,000 psi, UltraLife™; 1/EA 2-position, 10-port 15000
$4,111.00USD / Each
Idex Valve, 6/4, MRA, SV, SS; 1/EA EW-42718-75 Mfr # MRA100-000
COMPARE
Mass Rate Attenuator 100-000 stainless steel valve is an active splitting device (6-position, 4-port). 6-position, 4-port 1000
$8,400.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat