IDEX® PEEK Capillary Tubing Sleeves, 1/32" OD

Ensure good port connection with capillary tubing
  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Use 1/32” OD sleeves with any fitting designed for 1/32” OD tubing when smaller tubing must be connected. Sleeves withstand temperatures up to 257°F (125°C) and pressures up to 5000 psi (345 bar).
$2.90 - $28.60USD / Each

10 variations of this product are available.

See All Product Options Below
10 PRODUCT OPTIONS
Compareitem specifications
Color Compatible With
Availability Pricing
Idex F-380 Tubing Sleeve, Red PEEK, 0.005" ID x 1/32" OD; 1/EA EW-02018-20 Mfr # F-380
COMPARE
Red 70 to 110 µm OD tubing
$4.40USD / Each
Idex F-381 Tubing Sleeve, Yellow PEEK, 0.007" ID x 1/32" OD; 1/EA EW-02018-21 Mfr # F-381
COMPARE
Yellow 125 to 165 µm OD tubing
$4.40USD / Each
Idex F-382 Tubing Sleeve, Natural PEEK, 0.008" ID x 1/32" OD; 1/EA EW-02018-22 Mfr # F-382
COMPARE
Natural 150 to 190 µm OD tubing
$4.40USD / Each
Idex F-383 Tubing Sleeve, Gray PEEK, 0.009" ID x 1/32" OD; 1/EA EW-02018-23 Mfr # F-383
COMPARE
Gray 175 to 215 µm OD tubing
$2.90USD / Each
Idex F-384 Tubing Sleeve, Blue PEEK, 0.010" ID x 1/32" OD; 1/EA EW-02018-24 Mfr # F-384
COMPARE
Blue 200 to 240 µm OD tubing
$2.90USD / Each
Idex F-385 Tubing Sleeve, Natural PEEK, 0.015" ID x 1/32" OD; 1/EA EW-02018-25 Mfr # F-385
COMPARE
Natural 325 to 365 µm OD tubing
$2.90USD / Each
Idex F-385X Tubing Sleeve, Natural PEEK, 0.015" ID x 1/32" OD; 10/PK EW-02018-26 Mfr # F-385X
COMPARE
Natural 325 to 365 µm OD tubing
$28.60USD / Pkg of 10
Idex F-386 Tubing Sleeve, Orange PEEK, 0.020" ID x 1/32" OD; 1/EA EW-02018-27 Mfr # F-386
COMPARE
Orange 455 to 495 µm OD tubing
$4.40USD / Each
Idex F-387 Tubing Sleeve, Red PEEK, 0.011" ID x 1/32" OD; 1/EA EW-02018-28 Mfr # F-387
COMPARE
Red 225 to 265 µm OD tubing
$8.60USD / Each
Idex F-388 Tubing Sleeve, Black PEEK, 0.013" ID x 1/32" OD; 1/EA EW-02018-29 Mfr # F-388
COMPARE
Black 275 to 315 µm OD tubing
$4.90USD / Each
Showing 1- 10 of 10

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat