Julabo F Series Recirculating Chillers

Save with environmentally-friendly operation and low energy costs
  • Compact design with no side vents for placement just about anywhere
  • Accurate temperature control with LED temperature display and 0.1°C resolution
  • Enhanced safety overtemperature cutoff and low liquid level protection
Julabo recirculating chillers are compact and ideal for placement on or underneath a laboratory bench. Their efficiency makes them an environment-friendly and economical alternative to cooling with tap water. These chillers offer a splashproof membrane keyboard with LED, for both actual and set point temperature display. Easy filling and readily accessible drain tap make maintenance quick, with limited downtime. Use with water, water/glycol mix, or Julabo Thermal G refrigerants for many applications.
$5,865.00 - $5,939.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Cooling Capacity At 0° C (watts) Min Temperature (° C) Power (VAC)
Availability Pricing
Julabo F250 Chiller, 250W, -10C to +40C, 115V/60Hz EW-12150-15 Mfr # 9620025.02
COMPARE
180 -10 115
$5,865.00USD / Each
Julabo F250 Chiller, 250W, -10C to +40C, 230V/50Hz EW-12150-16 Mfr # 9620025.03
COMPARE
180 -10 230
$5,939.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat