Megger MVC1010 Voltage Clamp and MCC1010 Current Clamp

Non-contact current sensing clamps designed for measurements of AC currents up to 1000 A with a 1000:1 step-down ratio
  • CAT IV 600 V current measurement to 1000 A AC
  • 1 mA/1 A sensitivity with rated burden of 1 O
  • Large jaws for cables up to 52 mm
  • Overvoltage protection of the output terminals
  • Suitable for leakage currents
These current sensing clamps can be used for power quality analyzers, oscilloscopes, motor testers, clamp enabled earth testers, attached rod techniques (ART), stakeless testing, data loggers, and digital multimeters. The current probe is designed for measurements of AC currents up to 1000 A with a 1000:1 step-down ratio. The probe offers excellent accuracy (0.3% error at full range) and small phase shift (0.7° at full range) so it can be used for metering of power, energy, and power quality applications. Such high performance is achieved because the magnetic cores are made from high-permeability FeNi alloy.

The rated terminating resistance (burden) of 1 O must be provided by the instrument connecting to MCC1010 and MVC1010. The output terminals are protected with a voltage limiting circuit ensuring a safe-to-touch voltage under all rated conditions.

MCC1010 and MVC1010 are rated to CATIV 600 V, according to the international standard IEC 61010.
$510.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Measurement Safety Rating Description
Availability Pricing
Megger MVC1010 Voltage Clamp EW-20026-74 Mfr # 1010-518
COMPARE
Voltage IEC 61010-1:2010 + IEC 61010-2-030:2010 + IEC61010-2-032:2002 Voltage Clamp
$510.00USD / Each
Megger MCC1010 Current Clamp EW-20026-75 Mfr # 1010-516
COMPARE
Current IEC 61010-1:2010 + IEC 61010-2-030:2010 + IEC61010-2-032:2002 Current Clamp
$510.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat