Ohaus® Heavy-Duty Incubating Orbital Shakers

Built-in fan(s) creates a circular air flow ensuring excellent temperature uniformity
  • Deflected air goes around and not directly on samples
  • Control and view speed, temperature, and time independently
  • Triple eccentric drive provides stable orbital motion throughout the entire speed range of 15 to 500 rpm
  • Excellent speed accuracy of ±1% above 100 rpm
  • Accu-drive shaking system offers accurate shaking speed
  • Three-point temperature calibration ensures temperature accuracy
  • Count up/count down timer
  • RS-232 interface for data logging
Use these heavy-duty combination incubator and orbital shakers for cell cultures, solubility studies, bacterial suspensions, and extraction procedures. Independent controls for speed, temperature, and time and an intuitive touchpad make it easy to set and view the parameters. Digital speed control offers reliable and repeatable shaking speed.

Heat samples up to 65 °C. A special Opti-Flow™ forced-air ventilation system provides excellent temperature uniformity without blowing air directly onto the samples. Fine tune and calibrate up to three temperature setpoints, ensuring exceptional temperature accuracy. Built with operator safety in mind, a “Caution Hot” indicator illuminates if the chamber air temperature is above 40 °C (104 °F).

Set the timer to display accumulated time (continuous mode) or remaining time (timed mode) from 1 second to 9999 minutes. The RS-232 serial port provides two-way communication between the shaker and a PC for data logging and unit control.
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Load (lbs) Orbit Size (mm) Description
Availability Pricing
Ohaus Heavy-Duty Incubating Orbital Shaker, 19 mm Orbit EW-53027-85 Mfr # ISHD16HDG
COMPARE
35 19 Heavy-Duty Incubating Orbital Shaker, 19 mm Orbit
$5,816.50USD / Each
Ohaus Heavy-Duty Incubating Orbital Shaker, 25 mm Orbit EW-53027-86 Mfr # ISHD23HDG
COMPARE
50 25 Heavy-Duty Incubating Orbital Shaker, 25 mm Orbit
$10,783.00USD / Each
Ohaus Heavy-Duty Cooling/Incubating Orbital Shaker, 25 mm Orbit EW-53027-87 Mfr # ISHD23CDG
COMPARE
50 25 Heavy-Duty Cooling/Incubating Orbital Shaker, 25 mm Orbit
$14,753.00USD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat