Wika 4in Inspector Test Gauges

Stainless Steel wetted parts - .025% Accuracy WIKA inspector’s test gauges are convenient for field calibrations. They have an accuracy of ±0.25% which meets ASME B40.1 Grade 3A. The mirrored band on the dial and the knife-edge pointer make it easy to take accurate readings from the gauge. These test gauges are supplied standard with a zippered, nylon carrying pouch.
$358.50USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Min Pressure (PSI)
Availability Pricing
Wika 332.54 4 4" High-Precision Test Gauge, 0 to 160 psi EW-68432-21 Mfr # 4220064
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 160 0
$358.50USD / Each
Wika 332.54 4 4" High-Precision Test Gauge, 0 to 300 psi EW-68432-22 Mfr # 4220081
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 300 0
$358.50USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat