Ashcroft Weksler® 4.5" Contractor Pressure Gauge, 0 to 100 psi

Representative image only.

Ashcroft Weksler® 4.5" Contractor Pressure Gauge, 0 to 100 psi

Ashcroft | Mfr: EA14C| Item: EW-68430-35

Contractor gauges for steam, water, oil, gas, or air measurement

$42.08USD / Each
$52.60USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$42.08USD / Each
$52.60USD / Each

Buy It Together

Current Item

Ashcroft Weksler® 4.5" Contractor Pressure Gauge, 0 to 100 psi
Ashcroft Weksler® 4.5" Contractor Pressure Gauge, 0 to 100 psi
6843035

$42.08USD / Each
$52.60USD / Each
+ =
Total Price 221.83 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 4-1/2" corrosion resistant stainless steel case and ring, plastic window
  • Accuracy is 1% full scale
  • Balanced adjustable black pointer, adjust screw in face of instrument
  • Phosphor bronze movement
  • White dial with bold black graduations and figures
  • 1/4" NPT bottom connection only
  • 1 year warranty

More About this Item

Soft soldered phosphor bronze tube with brass socket is suitable for steam, water, air, oil, gas or any medium not corrosive to copper alloys.

1 Year Warranty
Specifications
  • Accuracy±1.0% full-scale
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Wetted Materialsstainless steel
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • Description4.5" 316 SS Contractor Pressure Gauge, 0 to 100 psi
  • Warranty1 year
Reviews
Q&A