Cole-Parmer Self-cleaning flat ORP electrode, PPS housing, 10-ft cable, BNC

Representative image only.

Cole-Parmer Self-cleaning flat ORP electrode, PPS housing, 10-ft cable, BNC

Cole-Parmer | Item: EW-27021-50

Flat electrode surface prevents buildup of solids Double junctions for difficult applications Annular junction reduces reference cell fouling

$323.40USD / Each

$323.40USD / Each

Buy It Together

Current Item

Cole-Parmer Self-cleaning flat ORP electrode, PPS housing, 10-ft cable, BNC
Cole-Parmer Self-cleaning flat ORP electrode, PPS housing, 10-ft cable, BNC
2702150

$323.40USD / Each
+ =
Total Price 477.25 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Won’t fail even in tough industrial environments
  • 1 year warranty

More About this Item

Choose from a variety of unique electrode designs for use in tough industrial environments. All models feature BNC pH connectors to match a variety of meters and controllers. Electrodes with temperature compensation feature 100 Ω RTD temperature elements with mini-audio plug connections. Flat surface does not collect suspended solids—fluid flow across the electrode provides a cleaning action that extends electrode life and improves performance. Electrodes feature a Viton® O-ring to hold glass bulb in place.

1 Year Warranty
Specifications
  • Electrode Body MaterialRyton® PPS
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Max Pressure (PSI)100
  • ConnectorBNC
  • Length (mm)171.5
  • Length (in)6 3/4
  • Cable Length (m)3
  • DescriptionSelf-cleaning flat ORP electrode, PPS housing, 10-ft cable, BNC
  • Warranty1 year
Reviews
Q&A