Cole-Parmer Self-cleaning flat pH electrode, 100-Ohm Pt RTD, PPS housing, 10-ft cable, BNC

Representative image only.

Cole-Parmer Self-cleaning flat pH electrode, 100-Ohm Pt RTD, PPS housing, 10-ft cable, BNC

Cole-Parmer | Item: EW-27021-22

Flat electrode surface prevents buildup of solids Double junctions for difficult applications Annular junction reduces reference cell fouling

$311.85USD / Each

$311.85USD / Each

Buy It Together

Current Item

Cole-Parmer Self-cleaning flat pH electrode, 100-Ohm Pt RTD, PPS housing, 10-ft cable, BNC
Cole-Parmer Self-cleaning flat pH electrode, 100-Ohm Pt RTD, PPS housing, 10-ft cable, BNC
2702122

$311.85USD / Each
+ =
Total Price 465.70 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Won’t fail even in tough industrial environments
  • 1 year warranty

More About this Item

Choose from a variety of unique electrode designs for use in tough industrial environments. All models feature BNC pH connectors to match a variety of meters and controllers. Electrodes with temperature compensation feature 100 Ω RTD temperature elements with mini-audio plug connections. Flat surface does not collect suspended solids—fluid flow across the electrode provides a cleaning action that extends electrode life and improves performance. Electrodes feature a Viton® O-ring to hold glass bulb in place.

1 Year Warranty
Specifications
  • ApplicationsSelf-cleaning, flat-surface
  • Electrode TypeDouble junction
  • Electrode Body MaterialRyton® PPS
  • Min pH (pH)0
  • Max pH (pH)12
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • ATC ConnectorMini-audio plug
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Length (mm)171.5
  • Length (in)6 3/4
  • Cable Length (m)3
  • DescriptionSelf-cleaning flat pH electrode, 100-Ohm Pt RTD, PPS housing, 10-ft cable, BNC
  • Warranty1 year
Reviews
Q&A