Corning 6795-420D Digital Stirring Hot Plate, 5" x 7", 120 VAC

Representative image only.

Corning 6795-420D Digital Stirring Hot Plate, 5" x 7", 120 VAC

Corning | Mfr: 6795-420D| Item: EW-84303-40

Feature international symbols for easy recognition by all operators

$853.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$853.00USD / Each

Buy It Together

Current Item

Corning 6795-420D Digital Stirring Hot Plate, 5" x 7", 120 VAC
Corning 6795-420D Digital Stirring Hot Plate, 5" x 7", 120 VAC
8430340

$853.00USD / Each
+ + =
Total Price 2008.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Microprocessor-controlled feedback maintains constant speed and temperature
  • Digital display provides easy-to-read, LED-indicated temperature and speed settings
  • Small footprint and low profile conserves lab space and easily fits inside a hood or cabinet
  • 2 year warranty

More About this Item

Flat, bright white Pyroceram® brand glass ceramic top material provides uniform heating, is easy to clean, and resists scratches, corrosion, and chemicals. The housing features a spill trough to deflect spills away from the display and control knobs. Electronics are sealed and enclosed to protect against harsh chemicals. An external support rod holder let you mount a thermometer, electrode, or burette. Units automatically adjust to large increases in speed to minimize stir bar decoupling.
Stirring hot plates feature a LED light to warn you if temperature exceeds 140°F (60°C). Temperature display is adjustable in 5° increments and indicates when set temperature is reached. Separate temperature sensor will cut-off power if the unit overheats. Unit can

Two year warrantyUL Listed.
Specifications
  • Top Plate Length (in)5
  • Top Plate Width (in)7
  • Top Plate Length (cm)12.7
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)41
  • Max Temperature (° F)1022
  • Min Temperature (DegreeC)5
  • Max Temperature (° C)550
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)60
  • High Speed (rpm)1150
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)5
  • Length (in)11
  • Width (in)7 3/4
  • Height (in)4 1/4
  • Length (cm)27.94
  • Width (cm)19.69
  • Height (cm)10.8
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)5.9
  • DescriptionDigital Stirring Hot Plate, 5" x 7", 120 VAC
  • Warranty2 year
Reviews
Q&A