Crosstex Self-Seal Sterilization Pouches, Multiparameter, 12" X 18"; 100/Box, 500/Case

Representative image only.

Crosstex Self-Seal Sterilization Pouches, Multiparameter, 12" X 18"; 100/Box, 500/Case

Crosstex | Mfr: SCL12182| Item: EW-10703-57

Provides breathability, a sterile barrier, and indication of processing without the need to heat seal

$368.50USD / Case of 500

$368.50USD / Case of 500
Product Description

Key Features

  • Perfect for small instruments that require frequent sterilization
  • Multi-parameter pouches confirm all sterilization criteria — time, temperature, and steam
  • Easily visible internal and external multi-parameter indicator printed directly on the pouch satisfies all criteria for sterilization -- Time, Temperature, and Presence of Steam
  • Meets ISO and CDC standards to ensure effective sterilization
  • Triple seal edges protect pouches against separation or tearing by instruments
  • Eliminate the extra step of adding multi-parameter indicators to each pouch
  • Provides the highest level of sterility assurance

More About this Item

Standard Pouches feature triple seal edges — three separate heat sealed rails secure edges from separation or tearing by instruments. Constructed of wet strength treated, virgin medical grade paper that meets or exceeds medical pouch standards. Blue tinted transparent film facilitates easy viewing of instruments and identification of punctures or tears in film. Easily visible external process indicator arrows change color with sterilization heat. Follow CDC recommendations and insert internal indicators inside puches to confirm sterility inside (sold separately).
Multi-Parameter Pouches provide the highest level of sterility assurance. Eliminate the extra step of adding separate indicators to each pouch with these multi-parameter indicators that meet all criteria for sterilization including time, temperature, and presence of steam with internal and external indicators printed directly on the pouch. Meets ISO and CDC standards to ensure effective sterilization.

Specifications
  • Width (in)18
  • Height (in)12
  • Width (cm)46
  • Height (cm)30
  • DescriptionSelf-Seal Sterilization Pouches, Multiparameter, 12" X 18"; 100/Box, 500/Case
Reviews
Q&A