Diba Click-N-Seal™ Ultra Tubing Assembly, 1/4"-28 UNF(M) with flare, PTFE/PEEK, 1/16" OD x 24" L; 1/ea

Representative image only.

Diba Click-N-Seal™ Ultra Tubing Assembly, 1/4"-28 UNF(M) with flare, PTFE/PEEK, 1/16" OD x 24" L; 1/ea

Diba | Mfr: DB200-15054| Item: EW-21943-51

Flared tubing and fitting assemblies offer fast leak-free connections

$43.70USD / Each

$43.70USD / Each
Product Description

Key Features

  • When the cap clicks, you know the seal is tight
  • Flared tubing sits tightly against a flat bottom of the port
  • Only the tube material is in the fluid path
  • Available with polycarbonate (PC), acetal, and PEEK fittings

More About this Item

Self-torquing Click-N-Seal fittings create a seal without tools. As the fitting is tightened the resistance of the cap increases until the correct torque is reached. Acetal and PEEK fittings' compact design easily fits in tight spaces.

Specifications
  • Tubing FormulationPTFE
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Length (ft)2
  • DescriptionClick-N-Seal™ Ultra Tubing Assembly, 1/4"-28 UNF(M) with flare, PTFE/PEEK, 1/16" OD x 24" L; 1/ea
Reviews
Q&A