Environmental Express HotBlock® SimpleDist C8000-240 Digestion System, 26-Well, 10 mL; 240 VAC

Representative image only.

Environmental Express HotBlock® SimpleDist C8000-240 Digestion System, 26-Well, 10 mL; 240 VAC

Environmental Express | Item: EW-35202-38

No more broken glassware

$6,457.50USD / Each

$6,457.50USD / Each

Buy It Together

Current Item

Environmental Express HotBlock® SimpleDist C8000-240 Digestion System, 26-Well, 10 mL; 240 VAC
Environmental Express HotBlock® SimpleDist C8000-240 Digestion System, 26-Well, 10 mL; 240 VAC
3520238

$6,457.50USD / Each
+ + =
Total Price 7615.15 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accepts disposable polypropylene distillation tubes--no more costly glass apparatus to clean and replace
  • Save time--smaller sample size means quicker distillations
  • Reduce waste--requires just 6 mL of sample
  • Distills 26 samples simultaneously
  • No need for cooling water
  • For optimal results, use our disposable micro tubes
  • 1 year warranty

More About this Item

The EPA approves the use of micro distillation systems with disposable tubes for reporting of cyanide; systems can be adapted for ammonia and phenol reporting as well. The high-throughput unit lets you distill 26 samples simultaneously, using only 6 mL of sample per tube. It is quick and easy everything is done in the micro tube! Simply add sample, heat, and bring distillate to volume in the collection part of the tube.

The SimpleDist Micro heating block is made from PTFE-coated graphite enclosed in a durable Kydex® housing and features easy-to-use LED controller.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Control TypeDigital
  • Uniformity (° F)±2.7°
  • Uniformity (° C)±1.5°
  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Power (VAC)240
  • Block Number Of Openings26
  • Block TypeDigestion
  • Block - Tube / Vial Size Accepted (mL)10
  • DescriptionHotBlock® SimpleDist C8000-240 Digestion System, 26-Well, 10 mL; 240 VAC
  • Warranty1 year
Reviews
Q&A