Environmental Express Preserved Glass Bottle, 89 mm, Clear, 5 mL 1:1 Sulfuric Acid, 1000 mL, 12/Case

Representative image only.

Environmental Express Preserved Glass Bottle, 89 mm, Clear, 5 mL 1:1 Sulfuric Acid, 1000 mL, 12/Case

Environmental Express | Item: EW-35205-03

EPA-approved containers with premeasured preservative already inside

$107.90USD / Case of 12

$107.90USD / Case of 12

Buy It Together

Current Item

Environmental Express Preserved Glass Bottle, 89 mm, Clear, 5 mL 1:1 Sulfuric Acid, 1000 mL, 12/Case
Environmental Express Preserved Glass Bottle, 89 mm, Clear, 5 mL 1:1 Sulfuric Acid, 1000 mL, 12/Case
3520503

$107.90USD / Case of 12
+ =
Total Price 173.30 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Borosilicate glass does not have a great pH shift and can handle a wider range of temperatures than plastic
  • Ideal for sampling and storing a wide range of chemicals or mixtures in various environments
  • Containers are lot controlled, sealed with custody tape, and include a Level 1 Certificate of Analysis from an independent laboratory
  • Included screw-top caps are composed of polypropylene (PP) and lined with PTFE

More About this Item

Preserved glass bottles meet EPA specifications from "Guidance for Contaminant-Free Sample Containers" for metals, cyanide, fluoride, and other water quality parameters testing.

Specifications
  • Capacity (mL)1000
  • Bottle ColorClear
  • Special Features5 mL 1:1 Sulfuric Acid
  • Level Number1
  • DescriptionPreserved Glass Bottle, 89 mm, Clear, 5 mL 1:1 Sulfuric Acid, 1000 mL, 12/Case
Reviews
Q&A