Environmental Express Wide-Mouth Preserved Amber Glass Bottles, 250 mL, 1 mL 1:1 H2SO4; 24/Cs

Representative image only.

Environmental Express Wide-Mouth Preserved Amber Glass Bottles, 250 mL, 1 mL 1:1 H2SO4; 24/Cs

Environmental Express | Item: EW-35204-64

EPA-approved containers with premeasured preservative already inside

$67.95USD / Case of 24

$67.95USD / Case of 24

Buy It Together

Current Item

Environmental Express Wide-Mouth Preserved Amber Glass Bottles, 250 mL, 1 mL 1:1 H2SO4; 24/Cs
Environmental Express Wide-Mouth Preserved Amber Glass Bottles, 250 mL, 1 mL 1:1 H2SO4; 24/Cs
3520464

$67.95USD / Case of 24
+ =
Total Price 133.35 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Borosilicate glass does not have a great pH shift and can handle a wider range of temperatures than plastic
  • Ideal for sampling and storing a wide range of chemicals or mixtures in various environments
  • Containers are lot controlled, sealed with custody tape, and include a Level 1 Certificate of Analysis from an independent laboratory
  • Included screw-top caps are composed of polypropylene (PP) and lined with PTFE
  • 3 month warranty
  • Model number APC1232

More About this Item

Preserved glass bottles meet EPA specifications from "Guidance for Contaminant-Free Sample Containers" for metals, cyanide, fluoride, and other water quality parameters testing.

3 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size45 mm
  • Bottle ColorAmber
  • Level Number1
  • Special Features1 mL 1:1 sulfuric acid
  • AutoclavableNo
  • DescriptionWide-Mouth Preserved Amber Glass Bottles, 250 mL, 1 mL 1:1 H2SO4; 24/Cs
  • Warranty3 month
Reviews
Q&A