Fluke 190 Series III Color ScopeMeter®, 2 Channel, 200 MHz

Representative image only.

Fluke 190 Series III Color ScopeMeter®, 2 Channel, 200 MHz

Fluke | Mfr: FLUKE-190-202-III| Item: EW-20041-76

Combine rugged portability with the high performance of bench oscilloscopes

$5,873.00USD / Each
sign in for your price.

for an additional
$262.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,873.00USD / Each
sign in for your price.

Buy It Together

Current Item

Fluke 190 Series III Color ScopeMeter®,  2 Channel, 200 MHz
Fluke 190 Series III Color ScopeMeter®, 2 Channel, 200 MHz
2004176

$5,873.00USD / Each
sign in for your price.
+ =
Total Price 6135.50 ADD 2 ITEMS TO CART
Product Description

Includes

190-202-III ScopeMeter, test lead set, two VPS410-II probes, Li-ion battery pack, power adapter and cord, USB cable, hand strap, and hanging strap.

Key Features

  • Rated for industrial environments CAT III 1000 V/CAT IV 600 V
  • Automatically capture, view and analyze complex waveforms
  • USB and Wi-Fi download for analyzing data with FlukeView® software
  • Large, bright color display is easy to view in nearly any environment
  • Easy to store and view historical data and transfer to a PC via USB or Wi-Fi
  • IP51 rating, dust and drip-proof
  • Frequency spectrum using FFT-analysis
  • This 2 channel oscilliscope features a 200 MHz bandwidth and 1.7 ns rise time
  • 3 year warranty

More About this Item

The Fluke® 190 Series III ScopeMeter® is a handheld digital oscilloscope features advanced connectivity options to make data analysis, data sharing, and maintenance or troubleshooting decisions faster and easier. Included Wi-Fi adapter communicates with PCs and mobile devices on wireless LAN using the downloadable Fluke Connect app. A mini-USB-B is provided which allows for interconnection to PC for remote control and data transfer under PC-control using FlukeView-2. Choose a ScopeMeter kit for FlukeView® software, which enables further collaboration, data analysis, and archiving of critical test information.

Choose from two or four channel models with a wide range of bandwidth options. Fast sampling rates up to 5.0 GS/s, 200 ps resolution and deep memory of 10,000 samples per channel allow high-accuracy capture and display of waveform details, noise, and other disturbances. Perform timing or amplitude related measurements on three phases or three-axis control systems, or simply compare and contrast multiple test points in a circuit under test. Features like TrendPlot™ Paperless Recorder, ScopeRecord™ Mode, Connect-and-View™ Triggering and a unique 100-screen Replay function help you quickly diagnose issues to minimize repair costs and downtime.

3 Year Warranty
Specifications
  • Bandwidth (MHz)200
  • Channels2
  • Sample Rate (GS/s)2.5
  • Rise Time1.7 ns
  • Input Impedance1 MΩ (± 1 %) // 15 pF (± 2.25 pF)
  • WaveformCompare and pass/fail testing
  • Record LengthUp to 10,000 samples per channel
  • Trigger TypesInput A, B or External (via meter input)
  • Fft AnalysisFrequency spectrum using FFT-analysis
  • ConnectivityUSB, mini-USB-B, and WiFi
  • Voltage (AC/DC) RangeCAT III 1000 V / CAT IV 600 V (maximum voltage between any contact and earth-ground voltage level)
  • Input SensitivityWith 10:1 probe, 20 mV to 1000 V/div; With 100:1 probe, 200 mV to 10 kV/div; Direct (1:1), 2 mV to 100 V/div
  • Coupling (Trigger System)Input coupling AC or DC, with ground level indicator
  • Operating Modes (Trigger System)Automatic, Edge, Pulse Width, N-Cycle, External
  • Max Input Voltage (Vertical Deflection)CAT III 1000 V/CAT IV 600 V rated
  • Time Base (Horizontal Deflection)2 ns/div to 4 s/div
  • MemoryTwo multiple input TrendPlot records can be saved internally for later recall and analysis
  • Display5.3" x 3.5" LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Battery1 lithium-ion (included)
  • Length (in)7 19/32
  • Height (in)10 1/2
  • Width (in)2 51/64
  • Length (cm)19.2
  • Height (cm)26.5
  • Width (cm)7
  • DescriptionColor ScopeMeter®, 2 Channel, 200 MHz
  • Warranty3 Years
Reviews
Q&A