Fluke 190 Series III Color ScopeMeter® with 1 Yr Premium Care, 4 Channel, 500 MHz

Representative image only.

Fluke 190 Series III Color ScopeMeter® with 1 Yr Premium Care, 4 Channel, 500 MHz

Fluke | Mfr: FLUKE-190-504/FPC| Item: EW-20051-27

Combine rugged portability with the high performance of bench oscilloscopes

$8,552.00USD / Each
sign in for your price.

$8,552.00USD / Each
sign in for your price.

Buy It Together

Current Item

Fluke 190 Series III Color ScopeMeter® with 1 Yr Premium Care, 4 Channel, 500 MHz
Fluke 190 Series III Color ScopeMeter® with 1 Yr Premium Care, 4 Channel, 500 MHz
2005127

$8,552.00USD / Each
sign in for your price.
+ =
Total Price 8552.00 ADD 2 ITEMS TO CART
Product Description

Includes

190-504-III ScopeMeter, four VPS410-II probes, four TRM50 cable terminatiors, Li-ion battery pack, power adapter and cord, USB cable, hand strap, and hanging strap.

Key Features

  • Rated for industrial environments CAT III 1000 V/CAT IV 600 V
  • Automatically capture, view and analyze complex waveforms
  • USB and Wi-Fi download for analyzing data with FlukeView® software
  • Large, bright color display is easy to view in nearly any environment
  • Easy to store and view historical data and transfer to a PC via USB or Wi-Fi
  • IP51 rating, dust and drip-proof
  • Frequency spectrum using FFT-analysis
  • This 4 channel oscilliscope features a 500 MHz bandwidth and 0.7 ns rise time
  • 3 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

More About this Item

The Fluke® 190 Series III ScopeMeter® is a handheld digital oscilloscope features advanced connectivity options to make data analysis, data sharing, and maintenance or troubleshooting decisions faster and easier. Included Wi-Fi adapter communicates with PCs and mobile devices on wireless LAN using the downloadable Fluke Connect app. A mini-USB-B is provided which allows for interconnection to PC for remote control and data transfer under PC-control using FlukeView-2. Choose a ScopeMeter kit for FlukeView® software, which enables further collaboration, data analysis, and archiving of critical test information.

Choose from two or four channel models with a wide range of bandwidth options. Fast sampling rates up to 5.0 GS/s, 200 ps resolution and deep memory of 10,000 samples per channel allow high-accuracy capture and display of waveform details, noise, and other disturbances. Perform timing or amplitude related measurements on three phases or three-axis control systems, or simply compare and contrast multiple test points in a circuit under test. Features like TrendPlot™ Paperless Recorder, ScopeRecord™ Mode, Connect-and-View™ Triggering and a unique 100-screen Replay function help you quickly diagnose issues to minimize repair costs and downtime.

Purchase a color ScopeMeter with one year of premium care to help reduce unplanned expenses and unexpected downtime. With premium care you get hassle-free, no-charge repair services including labor, parts, and priority shipping. Not only does premium care repair the instrument, one calibration and performance check are also included free of charge and the accessories that originally shipped with the unit will be replaced if they are found to be defective by the technicians.

Premium Care includes:
• Repair manufacturing defects • Annual calibration or performance test • Accident repair • Expedited calibration and repair • Expedited freight • Replacement of damaged accessories • Software updates • Priority tech support

3 Year Warranty
Specifications
  • Bandwidth (MHz)500
  • Channels4
  • Sample Rate (GS/s)2.5
  • Rise Time0.7 ns
  • Input Impedance1 MΩ (± 1 %) // 15 pF (± 2.25 pF)
  • WaveformCompare and pass/fail testing
  • Record LengthUp to 10,000 samples per channel
  • Trigger TypesInput A, B, C or D
  • Fft AnalysisFrequency spectrum using FFT-analysis
  • ConnectivityUSB, mini-USB-B, and WiFi
  • Voltage (AC/DC) RangeCAT III 1000 V / CAT IV 600 V (maximum voltage between any contact and earth-ground voltage level)
  • Input SensitivityWith 10:1 probe, 20 mV to 1000 V/div; With 100:1 probe, 200 mV to 10 kV/div; Direct (1:1), 2 mV to 100 V/div
  • Coupling (Trigger System)Input coupling AC or DC, with ground level indicator
  • Operating Modes (Trigger System)Automatic, Edge, Pulse Width, N-Cycle
  • Max Input Voltage (Vertical Deflection)CAT III 1000 V/CAT IV 600 V rated
  • Time Base (Horizontal Deflection)1 ns/div to 4 s/div
  • MemoryTwo multiple input TrendPlot records can be saved internally for later recall and analysis
  • Display5.3" x 3.5" LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Battery1 rechargeable lithium-ion (included)
  • Length (in)7 19/32
  • Height (in)10 1/2
  • Width (in)2 51/64
  • Length (cm)19.2
  • Height (cm)26.5
  • Width (cm)7
  • DescriptionColor ScopeMeter® with 1 Yr Premium Care, 4 Channel, 500 MHz
  • Warranty3 Years Standard + 1 Year Premium Care
Reviews
Q&A